This product requires certification to purchase.

36 in. Manhole Front to Back Adjustable Ring

Ladtech

36 in. Manhole Front to Back Adjustable Ring

  • Fast #
  • Part #L24S36X275
  • Item #7014663
  • Manufacturer Part #24S36X275
3.4 out of 5 Customer Rating
Brand image
Ladtech

36 in. Manhole Front to Back Adjustable Ring

  • Fast #
  • Part #L24S36X275
  • Item #7014663
  • Manufacturer Part #24S36X275
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
36 in
Diameter - Inside 1
24 in
Height
2 in
Characteristics & Features
Material
Rubber, Plastic
Material Type
Butyl, HDPE