This product requires certification to purchase.

120V Brass Circulator Pump

Laing Thermotech

120V Brass Circulator Pump

  • Fast #
  • Part #L60A0G1006
  • Item #9393193
  • Manufacturer Part #60A0G1006
4.4 out of 5 Customer Rating
Brand image
Laing Thermotech

120V Brass Circulator Pump

  • Fast #
  • Part #L60A0G1006
  • Item #9393193
  • Manufacturer Part #60A0G1006
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Saves 68% electricity compared to a standard circulating pump
  • Long-lasting, silent operation
  • Variable motor control
  • Highly efficient ECM technology
  • Comes with cord
  • Resistant to scale build up
  • No shaft or seal
  • Maintenance free without blockage
  • Single bearing design
  • Standard feature Vario allows for stepless speed control that sets pump performance to individual system requirements
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Connection Size
1/2
Depth
25-1/2 in
Flow Rate
6 gpm
Pressure - Maximum
145 psi
Characteristics & Features
Connection Type
Sweat
Pump Body Material
Brass
Electrical & Operational Information
Maximum Temperature
203
Volts
120V
Watts
28 W
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Circulator Pump
Type
L60A0G1006