This product requires certification to purchase.

120V Circulator Pump

Laing Thermotech

120V Circulator Pump

  • Fast #
  • Part #L60A0G1008
  • Item #9304616
  • Manufacturer Part #60A0G1008
5 out of 5 Customer Rating
Brand image
Laing Thermotech

120V Circulator Pump

  • Fast #
  • Part #L60A0G1008
  • Item #9304616
  • Manufacturer Part #60A0G1008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Connection Size
1/2
Cord Length
6 ft
Characteristics & Features
Connection Type
NPT
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Product Type
Circulator Pump