This product requires certification to purchase.

240V Brass Circulator Pump

Laing Thermotech

240V Brass Circulator Pump

  • Fast #
  • Part #LE1BCUNRN1W06
  • Item #4487804
  • Manufacturer Part #6050U5013
5 out of 5 Customer Rating
Brand image
Laing Thermotech

240V Brass Circulator Pump

  • Fast #
  • Part #LE1BCUNRN1W06
  • Item #4487804
  • Manufacturer Part #6050U5013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable thermostat
  • Includes power cord
  • Highly efficient ECM technology
  • Long-lasting, silent operation
  • Resistant to scale build up
  • No shaft or seal
  • Maintenance free without blockage
  • Single bearing design
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Depth
34 in
Flow Rate
2.8 gpm
Height
3-1/2 in
Length
5-1/2 in
Maximum Feet of Head
1
Pressure - Maximum
150 psi
Characteristics & Features
Connection Type
Union
Pump Body Material
Brass
Electrical & Operational Information
AMP
0.1
Volts
240V
Warranty & Product Information
Energy Star Compliant
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Product Type
Circulator Pump