This product requires certification to purchase.

10 in. Aluminum Dryer Cap

LAMBRO

10 in. Aluminum Dryer Cap

  • Fast #
  • Part #L587
  • Item #2972025
  • Manufacturer Part #587
3.4 out of 5 Customer Rating
Brand image
LAMBRO

10 in. Aluminum Dryer Cap

  • Fast #
  • Part #L587
  • Item #2972025
  • Manufacturer Part #587
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 70
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Opening/closing spring loaded damper prevents outside elements from entering the vent
  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Height
9-11/50 in
Length
13 in
Width
12-1/2 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
UPC
039899005872