This product requires certification to purchase.

10 x 11-1/4 x 6 in. Wall Vent Aluminum

LAMBRO

10 x 11-1/4 x 6 in. Wall Vent Aluminum

  • Fast #
  • Part #L3460
  • Item #1389667
  • Manufacturer Part #3460
4.7 out of 5 Customer Rating
Brand image
LAMBRO

10 x 11-1/4 x 6 in. Wall Vent Aluminum

  • Fast #
  • Part #L3460
  • Item #1389667
  • Manufacturer Part #3460
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 210
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Height
11-1/4 in
Length
10 in
Width
9 in
Characteristics & Features
Material
Aluminum
Vent Duct Shape
Round
Warranty & Product Information
UPC
039899503460