This product requires certification to purchase.

3 in. Reg Hood Aluminum

LAMBRO

3 in. Reg Hood Aluminum

  • Fast #
  • Part #L543
  • Item #1434272
  • Manufacturer Part #543
5 out of 5 Customer Rating
Brand image
LAMBRO

3 in. Reg Hood Aluminum

  • Fast #
  • Part #L543
  • Item #1434272
  • Manufacturer Part #543
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 264
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hood pipe diameter: 3"
  • Opening/closing damper prevents outside elements from entering the vent
  • 2-1/2 in hood opening
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Height
13-31/100 in
Length
6 in
Width
6 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
UPC
039899005438