This product requires certification to purchase.

3 in. Under Eave in White Plastic

LAMBRO

3 in. Under Eave in White Plastic

  • Fast #
  • Part #L153W
  • Item #2051161
  • Manufacturer Part #153W
4.3 out of 5 Customer Rating
Brand image
LAMBRO

3 in. Under Eave in White Plastic

  • Fast #
  • Part #L153W
  • Item #2051161
  • Manufacturer Part #153W
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Width
5-3/4 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Warranty & Product Information
UPC
039899801535