This product requires certification to purchase.

4 in. Roof Vent Plastic in Black

LAMBRO

4 in. Roof Vent Plastic in Black

  • Fast #
  • Part #L3540
  • Item #1618136
  • Manufacturer Part #3540
5 out of 5 Customer Rating
Brand image
LAMBRO

4 in. Roof Vent Plastic in Black

  • Fast #
  • Part #L3540
  • Item #1618136
  • Manufacturer Part #3540
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 220
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4"
  • Plastic
  • For venting appliances and bathroom fans
  • Includes 3" and 4" collars for connecting duct
  • Easy to install
  • Commercial or residential
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Length
13-1/2 in
Width
11 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
ABS
Warranty & Product Information
Application
Residential
UPC
039899035404