This product requires certification to purchase.

6 in. x 25 ft. Aluminum Duct Connector

This product has been replaced by

*CVR* 6 X 25 FOIL FLEX DUCT
LAMBRO *CVR* 6 X 25 FOIL FLEX DUCT
Manufacturer Part #416-6
LAMBRO

6 in. x 25 ft. Aluminum Duct Connector

  • Fast #
  • Part #L416
  • Item #4008422
  • Manufacturer Part #416
5 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* 6 X 25 FOIL FLEX DUCT
LAMBRO *CVR* 6 X 25 FOIL FLEX DUCT
Manufacturer Part #416-6
LAMBRO

6 in. x 25 ft. Aluminum Duct Connector

  • Fast #
  • Part #L416
  • Item #4008422
  • Manufacturer Part #416
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aluminum
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Length
25 ft
Characteristics & Features
Material
Aluminum
Warranty & Product Information
UPC
039899004165