This product requires certification to purchase.

7 Round WALL CAP Aluminum

LAMBRO

7 Round WALL CAP Aluminum

  • Fast #
  • Part #LAM3470
  • Item #1389668
  • Manufacturer Part #3470
5 out of 5 Customer Rating
Brand image
LAMBRO

7 Round WALL CAP Aluminum

  • Fast #
  • Part #LAM3470
  • Item #1389668
  • Manufacturer Part #3470
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 210
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For new or replacement vent installations
  • Features an opening with a net-free area of 40 square inches
  • 3-inch pipe for through-the-wall installation
  • Spring-controlled opening and closing damper stays closed when not in use
  • Made of 22 gauge aluminum for durability and will not rust to maintain longevity
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Height
11-1/4 in
Length
7-3/20 in
Characteristics & Features
Color Finish Name
Aluminum
Material
Aluminum
Warranty & Product Information
UPC
039899503477