This product requires certification to purchase.

8 in. Aluminum Exhuast Wall Hood Vent with Screen

LAMBRO

8 in. Aluminum Exhuast Wall Hood Vent with Screen

  • Fast #
  • Part #L3480S
  • Item #10334380
  • Manufacturer Part #3480S
4.7 out of 5 Customer Rating
Brand image
LAMBRO

8 in. Aluminum Exhuast Wall Hood Vent with Screen

  • Fast #
  • Part #L3480S
  • Item #10334380
  • Manufacturer Part #3480S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 210
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For new or replacement vent installations
  • Made of all aluminum construction
  • 22 gauge aluminum for durability
  • Rust-resistant and non-corrosive
  • 3 inch connection collar length
  • Maximum exhaust airflow – minimum back pressure
  • Opening and closing spring controlled damper stays closed when not in use
  • Aluminum screen prevents critters from entering the home through the vent
  • Installation screws (not included)
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Fits Pipe Size
8 in
Characteristics & Features
Color Finish Name
Aluminum
Material
Aluminum
Material Type
3003
Warranty & Product Information
Type
L3480S
UPC
039899534808