This product requires certification to purchase.

8 in. Roof Vent Plastic in Black

LAMBRO

8 in. Roof Vent Plastic in Black

  • Fast #
  • Part #L358
  • Item #4848879
  • Manufacturer Part #358
3.5 out of 5 Customer Rating
Brand image
LAMBRO

8 in. Roof Vent Plastic in Black

  • Fast #
  • Part #L358
  • Item #4848879
  • Manufacturer Part #358
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For new or replacement vent installations
  • Roof cap is for shingle roof installations only
  • Maximum exhaust airflow - minimum back pressure
  • Opening and closing damper prevents outside elements from entering the vent
  • Screen prevents birds from nesting inside of vent
  • Designed to prevent leaks with proper installation
  • Made of ABS plastic material for durability and to maintain longevity
  • 8 inch termination collar - 1.5 inch in length
  • Installation nails or screws (not included)
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Length
22-1/4 in
Width
18-47/50 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
ABS
Warranty & Product Information
UPC
039899003588