This product requires certification to purchase.

1-1/2 x 11 in. Black B7 Stud With 2H Nuts

Lamons Gasket

1-1/2 x 11 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNJ11
  • Item #2227674
  • Manufacturer Part #P150U1100S27
3.7 out of 5 Customer Rating
Brand image
Lamons Gasket

1-1/2 x 11 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNJ11
  • Item #2227674
  • Manufacturer Part #P150U1100S27
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
11 in
Size
1-1/2 in
Characteristics & Features
Material
Alloy Steel, Carbon Steel
Electrical & Operational Information
Drive Type
Hex
Grade
B7;2H
Warranty & Product Information
ASTM
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Product Type
Stud Bolt Kit, Double Hex Nut