This product requires certification to purchase.

5/8 x 3-1/2 in. Black B7 Stud With 2H Nuts

Lamons Gasket

5/8 x 3-1/2 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNEN
  • Item #174555
  • Manufacturer Part #P62C350S27
3.6 out of 5 Customer Rating
Brand image
Lamons Gasket

5/8 x 3-1/2 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNEN
  • Item #174555
  • Manufacturer Part #P62C350S27
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 7067
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
3-1/2 in
Size
5/8 in
Thread Length
3-1/2
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Alloy Steel
Electrical & Operational Information
Grade
B7
Warranty & Product Information
Application
Residential
ASTM
ASTM A-193 Grade B7
Product Type
Double Hex Nut, Stud Bolt Kit