This product requires certification to purchase.

6-1/2 x 1 in. Stud with Double Hex Nut

Lamons Gasket

6-1/2 x 1 in. Stud with Double Hex Nut

  • Fast #
  • Part #LP100C650S27GV
  • Item #860765
  • Manufacturer Part #P100C650S27
5 out of 5 Customer Rating
Brand image
Lamons Gasket

6-1/2 x 1 in. Stud with Double Hex Nut

  • Fast #
  • Part #LP100C650S27GV
  • Item #860765
  • Manufacturer Part #P100C650S27
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lamons offers a wide range of fastener sizes and materials to suit your needs
  • Requires Certification
Dimensions & Measurements
Length
6-1/2 in
Size
1 in
Thread Length
6-1/2
Thread Size
3.175 mm
Characteristics & Features
Coating
Plain
Material
Alloy Steel
Material Type
B7
Electrical & Operational Information
Drive Type
Hex
Grade
B7
Warranty & Product Information
Application
Residential
ASME
ASME B16.5
ASTM
ASTM A-193 Grade B7
Origin
Global
Product Type
Double Hex Nut, Stud Bolt Kit