3/4 x 1-1/2 in. FIP x MIP Multipurpose Air Gap
3/4 x 1-1/2 in. FIP x MIP Multipurpose Air Gap
Frequently Purchased Together
Product Details
- Air gap fitting used with water conditioning systems
Specifications
- Application:
- Commercial, Residential
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Filtering Material:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3/4 in x 1-1/2 in
- Height:
- 5 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Air Gap
- UL Listed:
- No
- Weight:
- 0.5 lb