This product requires certification to purchase.

1 in FPT X 2 in. Multi-Purpose Air Gap Drain Line Adapter

Lancaster Water Group

1 in FPT X 2 in. Multi-Purpose Air Gap Drain Line Adapter

  • Fast #
  • Part #LG200
  • Item #4851524
  • Manufacturer Part #G-200
5 out of 5 Customer Rating
Brand image
Lancaster Water Group

1 in FPT X 2 in. Multi-Purpose Air Gap Drain Line Adapter

  • Fast #
  • Part #LG200
  • Item #4851524
  • Manufacturer Part #G-200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi-Purpose
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Air Gap
Type
LG200