This product requires certification to purchase.

1 in. Plastic Bypass Valve

Lancaster Water Group

1 in. Plastic Bypass Valve

  • Fast #
  • Part #LBP2000
  • Item #4851523
  • Manufacturer Part #BP2000
4.5 out of 5 Customer Rating
Brand image
Lancaster Water Group

1 in. Plastic Bypass Valve

  • Fast #
  • Part #LBP2000
  • Item #4851523
  • Manufacturer Part #BP2000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Allows Bypass of System
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Depth
8 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Height
5-1/2 in
Length
4-3/4 in
Weight
1 lb
Width
8 in
Characteristics & Features
Fitting Type
Male
Material
Plastic
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
CE Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 44, NSF 61, NSF 372
NSF Certified
Yes
Product Type
Valve
Type
LBP2000
UL Listed
No