This product requires certification to purchase.

Water Sample Bottle (Box of 12)

Lancaster Water Group

Water Sample Bottle (Box of 12)

  • Fast #
  • Part #LLWSB12
  • Item #7171139
  • Manufacturer Part #LWSB-12
5 out of 5 Customer Rating
Brand image
Lancaster Water Group

Water Sample Bottle (Box of 12)

  • Fast #
  • Part #LLWSB12
  • Item #7171139
  • Manufacturer Part #LWSB-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easy Water Testing
  • Requires Certification
Dimensions & Measurements
Depth
9 in
Height
6 in
Length
7 in
Package Quantity
Box of 12
Weight
1 lb
Width
7 in
Characteristics & Features
Material
Cardboard, Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CE Approved
No
EPA Compliant
No
NSF Certified
No
Origin
Domestic
Product Type
Water Bottle and Display
UL Listed
No