This product requires certification to purchase.

CitySoft 36,000 grains Tank Water Softener with Bypass, Resin, and Cat-Hac Carbon

Lancaster Water Group

X-Factor Diamond Line CitySoft 36,000 grains Tank Water Softener with Bypass, Resin, and Cat-Hac Carbon

  • Fast #
  • Part #L7LXDCATS150B
  • Item #7436556
  • Manufacturer Part #7-LXDCATS-150B
3.3 out of 5 Customer Rating
Brand image
Lancaster Water Group

X-Factor Diamond Line CitySoft 36,000 grains Tank Water Softener with Bypass, Resin, and Cat-Hac Carbon

  • Fast #
  • Part #L7LXDCATS150B
  • Item #7436556
  • Manufacturer Part #7-LXDCATS-150B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Factory-set pre-fill brine
  • Dot matrix display
  • Scrolling text display
  • Contractor contact screens
  • Additional user display choices during normal service
  • Display and keypad backlight illumination with Water drop flow indicator
  • Contractor service call reminder
  • Easy-access front panel settings
  • Battery back-up with up to 8 hours power carry-over
  • Includes LJ7952: 15x17x36 Inch Brine Tank;; LBP2000: Bypass; LA8062: CAT-HAC Carbon
  • Requires Certification
Dimensions & Measurements
Capacity
36000 grains
Connection Size
1
Depth
15 in
Diameter
13 in
Discharge
3/4 in
Flow Rate
10 gpm
Height
64 in
Length
16-1/4 in
Pressure - Maximum
150 psi
Size
1-1/2 cu ft
Width
18-1/2 in
Characteristics & Features
Collection
X-Factor Diamond Line
Connection Type
MPT
Contaminant Removal
Hardness, Chlorine Taste and Odor, Chloramine
Filtering System
Point of Entry
Material
Fiberglass, Plastic
Electrical & Operational Information
Maximum Temperature
100
Power Source
AC
Volts
115V
Warranty & Product Information
Application
Residential
NSF Certified
No
Product Type
Water Softener