This product requires certification to purchase.

10 gpm 2 cf Water Filter

Lancaster Water Group

X-Factor Series 10 gpm 2 cf Water Filter

  • Fast #
  • Part #L7LXCATL2B
  • Item #7834628
  • Manufacturer Part #7-LXCAT-L-2B
5 out of 5 Customer Rating
Brand image
Lancaster Water Group

X-Factor Series 10 gpm 2 cf Water Filter

  • Fast #
  • Part #L7LXCATL2B
  • Item #7834628
  • Manufacturer Part #7-LXCAT-L-2B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced Diagnostics
  • Reduced Water Usage with Plated Tank Technology
  • Low Maintenance
  • Easy Set-Up
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 cu ft
Connection Size
1
Diameter
13 in
Flow Rate
10 gpm
Height
48 in
Characteristics & Features
Collection
X-Factor Series
Color Finish Category
Blacks
Color Finish Name
Black
Contaminant Removal
Chlorine Taste and Odor, Sediment
Filtering System
Point of Entry
Installation Type
Vertical
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Application
Residential
NSF Certified
No