This product requires certification to purchase.

24 in. Dual Zone Wine Cooler with Right Hinge in Stainless Steel

Landmark

24 in. Dual Zone Wine Cooler with Right Hinge in Stainless Steel

  • Fast #
  • Part #LL3124UI2WSGRH
  • Item #10879648
  • Manufacturer Part #L3124UI2WSGRH
4.8 out of 5 Customer Rating
Brand image
Landmark

24 in. Dual Zone Wine Cooler with Right Hinge in Stainless Steel

  • Fast #
  • Part #LL3124UI2WSGRH
  • Item #10879648
  • Manufacturer Part #L3124UI2WSGRH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Everglide™ System: A system of soft closing door hinges and shelves mitigates unwanted vibrations to your refrigerator's contents
  • Fully height-adjustable shelves enable a user to move shelves up and down vertical tracking with the option to choose from a wide range of heights, creating more or less space on each shelf
  • Best-in-class cabinet lighting runs the entire interior length of three sides with versatile LED color options: Blue, white and amber
  • Commercial grade 304 stainless steel interior and exterior cabinet
  • Precision cooling to drive air evenly throughout the interior, preventing unwanted hotspots
  • Low-E, double-pane glass door with a layer of argon gas to maximize energy efficiency and deter harmful UV rays
  • Temperature range: 39 - 65°F
  • Includes four (4) full extension wine shelves plus one (1) shallow bottom shelf to fully utilize interior space
  • The integrated door lock, along with the door ajar and temperature alarms, provide an extra layer of security
  • Zero-clearance door hinges allow for a seamless installation with adjacent cabinetry
  • Requires Certification
  • Green


Specifications

AMP:
1.5
CEC Compliant:
For Sale in CA
Capacity:
4.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
23-1/4 in
ETL Listed:
Yes
Height:
34 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Material:
Metal
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
39 to 65 Deg F
Type:
LL3124UI2WSGRH
UL Listed:
No
UPC:
846844013895
Volts:
115V
Watts:
120 W
Weight:
174 lb
Width:
23-13/16 in