24 in. Right Hinge Wine and Beverage Cooler in Stainless Steel
24 in. Right Hinge Wine and Beverage Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Everglide™ System: A system of soft closing door hinges and shelves mitigates unwanted vibrations to your refrigerator's contents
- Fully height-adjustable shelves enable a user to move shelves up and down vertical tracking with the option to choose from a wide range of heights, creating more or less space on each shelf
- Best-in-class cabinet lighting runs the entire interior length of three sides with versatile LED color options: Blue, white and amber
- Commercial grade 304 stainless steel interior and exterior cabinet
- Precision cooling to drive air evenly throughout the interior, preventing unwanted hotspots
- Low-E, double-pane glass door with a layer of argon gas to maximize energy efficiency and deter harmful UV rays
- Temperature range: 34 - 65°F
- Includes two (2) full extension wine shelves, one (1) full extension beverage shelf, and one (1) shallow bottom shelf to fully utilize interior space
- The integrated door lock, along with the door ajar and temperature alarms, provide an extra layer of security
- Zero-clearance door hinges allow for a seamless installation with adjacent cabinetry
Recommended Accessories
Specifications
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Metal
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage/Wine Combo
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- Type:
- LL3124UI1MSGRH
- UL Listed:
- No
- UPC:
- 846844013703
- Volts:
- 115V
- Watts:
- 120 W
- Weight:
- 152 lb
- Width:
- 23-13/16 in