This product requires certification to purchase.

24 in. Single Zone Left Hinge Wine Cooler in Stainless Steel

Landmark

24 in. Single Zone Left Hinge Wine Cooler in Stainless Steel

  • Fast #
  • Part #LL3124UI1MSGLH
  • Item #10399983
  • Manufacturer Part #L3124UI1MSGLH
3.7 out of 5 Customer Rating
Brand image
Landmark

24 in. Single Zone Left Hinge Wine Cooler in Stainless Steel

  • Fast #
  • Part #LL3124UI1MSGLH
  • Item #10399983
  • Manufacturer Part #L3124UI1MSGLH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Everglide™ System: A system of soft closing door hinges and shelves mitigates unwanted vibrations to your refrigerator's contents
  • Fully height-adjustable shelves enable a user to move shelves up and down vertical tracking with the option to choose from a wide range of heights, creating more or less space on each shelf
  • Best-in-class cabinet lighting runs the entire interior length of three sides with versatile LED color options: Blue, white and amber
  • Commercial grade 304 stainless steel interior and exterior cabinet
  • Precision cooling to drive air evenly throughout the interior, preventing unwanted hotspots
  • Low-E, double-pane glass door with a layer of argon gas to maximize energy efficiency and deter harmful UV rays
  • Temperature range: 34 - 65°F
  • Includes two (2) full extension wine shelves, one (1) full extension beverage shelf, and one (1) shallow bottom shelf to fully utilize interior space
  • The integrated door lock, along with the door ajar and temperature alarms, provide an extra layer of security
  • Zero-clearance door hinges allow for a seamless installation with adjacent cabinetry
  • Requires Certification

Recommended Accessories


Specifications

AMP:
1.5
CEC Compliant:
For Sale in CA
Capacity:
5.2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
23-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
34 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Material:
Metal
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Beverage/Wine Combo
Smart Home Enabled:
No
Temperature Range:
34 to 65 Deg F
Type:
LL3124UI1MSGLH
UL Listed:
No
UPC:
846844013710
Volts:
115V
Watts:
120 W
Weight:
152 lb
Width:
23-13/16 in