This product requires certification to purchase.

24 in. Single Zone Wine Cooler Left Hinge in Stainless Steel

Landmark

24 in. Single Zone Wine Cooler Left Hinge in Stainless Steel

  • Fast #
  • Part #LL3124UI1WSGLH
  • Item #10399987
  • Manufacturer Part #L3124UI1WSGLH
4.1 out of 5 Customer Rating
Brand image
Landmark

24 in. Single Zone Wine Cooler Left Hinge in Stainless Steel

  • Fast #
  • Part #LL3124UI1WSGLH
  • Item #10399987
  • Manufacturer Part #L3124UI1WSGLH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Everglide™ System: A system of soft closing door hinges and shelves mitigates unwanted vibrations to your refrigerator's contents
  • Fully height-adjustable shelves enable a user to move shelves up and down vertical tracking with the option to choose from a wide range of heights, creating more or less space on each shelf
  • Best-in-class cabinet lighting runs the entire interior length of three sides with versatile LED color options: Blue, white and amber
  • Commercial grade 304 stainless steel interior and exterior cabinet
  • Precision cooling to drive air evenly throughout the interior, preventing unwanted hotspots
  • Low-E, double-pane glass door with a layer of argon gas to maximize energy efficiency and deter harmful UV rays
  • Temperature range: 39 - 65°F
  • Includes five (5) full extension wine shelves plus one (1) shallow bottom shelf to fully utilize interior space
  • The integrated door lock, along with the door ajar and temperature alarms, provide an extra layer of security
  • Zero-clearance door hinges allow for a seamless installation with adjacent cabinetry
  • Requires Certification
Dimensions & Measurements
Capacity
5.2 cu ft
Depth
23-1/4 in
Height
34 in
Weight
165 lb
Width
23-13/16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Indoor Outdoor
Indoor
Installation Type
Built-in
Interior Light
Yes
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type
Wine Coolers
Smart Home Enabled
No
Electrical & Operational Information
AMP
1.5
Power Source
Electric
Temperature Range
39 to 65 Deg F
Volts
115V
Watts
120 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
LL3124UI1WSGLH
UL Listed
No
UPC
846844013673


Recommended Accessories