This product requires certification to purchase.

3/4 in. Compression x MPT Polypropylene Adapter

Lateral Connection

Cepex® 3/4 in. Compression x MPT Polypropylene Adapter

  • Fast #
  • Part #L21926
  • Item #1846889
  • Manufacturer Part #21926
5 out of 5 Customer Rating
Brand image
Lateral Connection

Cepex® 3/4 in. Compression x MPT Polypropylene Adapter

  • Fast #
  • Part #L21926
  • Item #1846889
  • Manufacturer Part #21926
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Cepex®
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
3-63/100 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No