This product requires certification to purchase.

4 oz. Heavy Duty Pumic Hand Bar Soap

Lava®

4 oz. Heavy Duty Pumic Hand Bar Soap

  • Fast #
  • Part #WD410383
  • Item #7482069
  • Manufacturer Part #ELB10383
3.3 out of 5 Customer Rating
Brand image
Lava®

4 oz. Heavy Duty Pumic Hand Bar Soap

  • Fast #
  • Part #WD410383
  • Item #7482069
  • Manufacturer Part #ELB10383
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The original heavy duty hand cleaner
  • The pumice-powered bar soap gets extra dirty hands really clean
  • Ideal for commercial, industrial and janitorial services
  • Removes dirt, grease, oil, ink, tar, paint, caulk, and adhesives
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4 oz
Size
4 oz
Weight
4 oz
Characteristics & Features
Brand Model Compatibility
Lava 1085
Color Finish Category
Greens
Color Finish Name
Green
Material
Pumice
Warranty & Product Information
Application
Hand Cleaning, Heavy Duty
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Bar Soap
UL Listed
No