This product requires certification to purchase.

6 ft. Under Cabinet/Task Lighting

LED Inspirations

6 ft. Under Cabinet/Task Lighting

  • Fast #
  • Part #LCH1KITRECFR6
  • Item #8124224
  • Manufacturer Part #CH1-KIT-REC-FR-6
5 out of 5 Customer Rating
LED Inspirations

6 ft. Under Cabinet/Task Lighting

  • Fast #
  • Part #LCH1KITRECFR6
  • Item #8124224
  • Manufacturer Part #CH1-KIT-REC-FR-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
7/16 in
Length
6 ft
Width
1-1/4 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
UPC
818146023773