This product requires certification to purchase.

60W Dimmable LED Driver, 24V

LED Inspirations

60W Dimmable LED Driver, 24V

  • Fast #
  • Part #LDR60W24VDIMALL
  • Item #8542709
  • Manufacturer Part #DR-60W-24V-DIMALL
5 out of 5 Customer Rating
LED Inspirations

60W Dimmable LED Driver, 24V

  • Fast #
  • Part #LDR60W24VDIMALL
  • Item #8542709
  • Manufacturer Part #DR-60W-24V-DIMALL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1-13/50 in
Length
6-77/100 in
Width
2-67/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Light Bulb Type
Incandescent
Electrical & Operational Information
AMP
0.61, 2.63
Volts
24/120V
Watts
60 W
Warranty & Product Information
NEMA
NEMA 3R
Type
LDR60W24VDIMALL
UL Listed
Yes
UPC
818146023926