This product requires certification to purchase.

2.2W LED Tape Lighting in Black

LED Inspirations

Nude™ 2.2W LED Tape Lighting in Black

  • Fast #
  • Part #LBLV4NU30BBLK50FT
  • Item #7789427
  • Manufacturer Part #V4-NUDE-30-B-BLK-50
5 out of 5 Customer Rating
LED Inspirations

Nude™ 2.2W LED Tape Lighting in Black

  • Fast #
  • Part #LBLV4NU30BBLK50FT
  • Item #7789427
  • Manufacturer Part #V4-NUDE-30-B-BLK-50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Available in bright (2.2 W/FT) and super bright (4.2 W/FT)
  • 1800K, 2100K, 2700K, 3000K, 3500K, & 4000K
  • Compatible with Zeus™ connectors
  • Requires an LED driver to power
  • Requires Certification
Dimensions & Measurements
Height
1/8 in
Length
50 ft
Width
1/2 in
Characteristics & Features
Collection
Nude™
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
LED
Electrical & Operational Information
Average Life
50000 hr
Lumens
165
Volts
24V
Watts
2.2 W
Warranty & Product Information
ADA Compliant
No
Application
Indoor
ETL Listed
No
UL Listed
Yes
UPC
818146020505