120W Bulb LED E26 2700K Non-Dimmable Bulb
120W Bulb LED E26 2700K Non-Dimmable Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- No warm-up time, instant-on with full light output and stable lamp-to-lamp color
- Adjustable torsion springs for 5/6 in models
- Up to 88 LPW
- 2700 K, 3000 K, 4000 K and 5000 K color temperatures
- CRI greater than 90 (R9 greater than 50)
- Energy savings up to 88%
Documents
Specifications
- Beam Spread:
- 90°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 7-5/16 in
- Dimmable:
- Yes
- Height:
- 2-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- RT561A700ST927SMWHE26
- Light Bulb Type:
- LED
- Lumens:
- 700
- Lumens per Watt:
- 88
- Number Of Hours:
- 25000 h
- Volts:
- 120V
- Watts:
- 8 W