This product requires certification to purchase.

8W Hi-PerformanceLED RT Gimbal Trim

LEDVANCE

8W Hi-PerformanceLED RT Gimbal Trim

  • Fast #
  • Part #SYL65120
  • Item #9998279
  • Manufacturer Part #SYL65120
5 out of 5 Customer Rating
LEDVANCE

8W Hi-PerformanceLED RT Gimbal Trim

  • Fast #
  • Part #SYL65120
  • Item #9998279
  • Manufacturer Part #SYL65120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Integrated white trim, gimbal smooth reflector, socket adaptor and airtight ring
  • No warm-up time, instant-on with full light and consistent lamp-to-lamp color
  • RT 5/6 is compatible with 5 in and 6 in housings
  • Uniform, glare-free illumination distribution
  • Energy savings up to 88%
  • Power factor 90.00%
  • Phase-cut dimmable
  • Ambient operating range of -4 to 104 Deg F
  • Suitable for dimmers or in housings controlled by a dimmer
  • Compliant with CEC Title 20 Efficiency standards
  • Requires Certification
  • Green

Documents


Specifications

Application:
Retail, Education, Office
Beam Spread:
110°
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Temperature:
5000
Diameter:
7-1/5 in
Diameter - Outside:
7-1/5 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
2-79/100 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lumens:
725
Lumens per Watt:
90
Number Of Hours:
50000 hr
Type:
SYL65120
Volts:
120V
Watts:
8 W