This product requires certification to purchase.

Bathroom Sink Faucet with Double Cross Handle in Silver Nickel

Lefroy Brooks

Bathroom Sink Faucet with Double Cross Handle in Silver Nickel

  • Fast #
  • Part #LM11100NK
  • Item #5073806
  • Manufacturer Part #M1-1100-NK
5 out of 5 Customer Rating
Brand image
Lefroy Brooks

Bathroom Sink Faucet with Double Cross Handle in Silver Nickel

  • Fast #
  • Part #LM11100NK
  • Item #5073806
  • Manufacturer Part #M1-1100-NK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.4 gpm
Spout Height
1 in
Spout Reach
5-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Silver Nickel
Faucet Mount
Deck Mount
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
No