This product requires certification to purchase.

1/2 x 1/2 in. FIP Dielectric Coupling

Legend Valve & Fitting

1/2 x 1/2 in. FIP Dielectric Coupling

  • Fast #
  • Part #L301533
  • Item #3812673
  • Manufacturer Part #301-533
3.7 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1/2 x 1/2 in. FIP Dielectric Coupling

  • Fast #
  • Part #L301533
  • Item #3812673
  • Manufacturer Part #301-533
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • T-578 Dielectric Coupling, FNPT x FNPT
  • 125 CWP
  • 180°F Max. Temp.
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
1-23/100 in
Pressure - Maximum
125 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Dielectric Coupling
Material
Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM F-1545 -2009
Lead Law Compliance Level
Compliant Not Certified
UPC
662545030753