This product requires certification to purchase.

1-1/2 in. IPS Bronze Meter Flange

Legend Valve & Fitting

1-1/2 in. IPS Bronze Meter Flange

  • Fast #
  • Part #L313707NL
  • Item #4536416
  • Manufacturer Part #313-707NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1-1/2 in. IPS Bronze Meter Flange

  • Fast #
  • Part #L313707NL
  • Item #4536416
  • Manufacturer Part #313-707NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • T-4216NL No Lead Bronze Meter Flange (IPS)
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Threaded
End Connections
Flanged x Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Flange Type
Meter
Material
Bronze
Electrical & Operational Information
Temperature Range
Up to 80 Deg F
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
662545107219