This product requires certification to purchase.

1-1/4 in. Forged Brass FNPT T-Handle Gas Ball Valve

Legend Valve & Fitting

1-1/4 in. Forged Brass FNPT T-Handle Gas Ball Valve

  • Fast #
  • Part #L102616
  • Item #7945659
  • Manufacturer Part #102-616
3.2 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1-1/4 in. Forged Brass FNPT T-Handle Gas Ball Valve

  • Fast #
  • Part #L102616
  • Item #7945659
  • Manufacturer Part #102-616
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
3-9/100 in
Length
3-43/100 in
Valve Size
1-1/4 in
Characteristics & Features
Clean Bagged
No
Handle Material
Aluminum
Material
Forged Brass, Rubber
Material Type
Nitrile
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Seat Material
Nitrile Rubber
Valve Type
Gas Ball Valve
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI B1.20.1, ANSI B18.21, ANSI Z21.15
ASME
ASME B1.20.1, ASME B16.44, ASME B18.21
ASTM
ASTM B-124, ASTM B-159, ASTM D-2000
IAPMO Listed
No
NSF Certified
No
Origin
Global
Recommended Valve Application
Gas
UL Listed
Yes
UPC
662545001012