This product requires certification to purchase.

1 in. Compression Bronze Union

Legend Valve & Fitting

1 in. Compression Bronze Union

  • Fast #
  • Part #L313155NL
  • Item #4467501
  • Manufacturer Part #313-155NL
3.4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1 in. Compression Bronze Union

  • Fast #
  • Part #L313155NL
  • Item #4467501
  • Manufacturer Part #313-155NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight, Union
Material
Bronze
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
662545084121