This product requires certification to purchase.

1 x 1 x 3/4 in. Copper Venturi Bronze Reducing Tee

Legend Valve & Fitting

1 x 1 x 3/4 in. Copper Venturi Bronze Reducing Tee

  • Fast #
  • Part #L302215
  • Item #2340287
  • Manufacturer Part #302-215
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1 x 1 x 3/4 in. Copper Venturi Bronze Reducing Tee

  • Fast #
  • Part #L302215
  • Item #2340287
  • Manufacturer Part #302-215
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • T-569 Cast Brass Venturi Tee, Sweat
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing
Material
Bronze
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
UPC
662545011318