This product requires certification to purchase.

3/4 in. Flare x FNPT Global Bronze Adapter

Legend Valve & Fitting

3/4 in. Flare x FNPT Global Bronze Adapter

  • Fast #
  • Part #L313024NL
  • Item #4710986
  • Manufacturer Part #313-024NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

3/4 in. Flare x FNPT Global Bronze Adapter

  • Fast #
  • Part #L313024NL
  • Item #4710986
  • Manufacturer Part #313-024NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Designed and manufactured for underground water service installations only
  • Available in NPT nominal sizes 3/4 in through 2 in
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
FNPT
End Connections
Flare x FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-12/25 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Straight
Material
Bronze
Electrical & Operational Information
Temperature Range
Up to 100 Deg F
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI 372, ANSI 61
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No