This product requires certification to purchase.

3/4 in. Plastic Stop & Waste Valve

Legend Valve & Fitting

3/4 in. Plastic Stop & Waste Valve

  • Fast #
  • Part #L202514
  • Item #9952204
  • Manufacturer Part #202-514
4.8 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

3/4 in. Plastic Stop & Waste Valve

  • Fast #
  • Part #L202514
  • Item #9952204
  • Manufacturer Part #202-514
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
2-17/25 in
Valve Size
3/4 in
Characteristics & Features
Handle Material
Polypropylene
Material
Plastic
Material Type
CPVC, Polypropylene
Valve Body Material
CPVC
Valve Type
Stop & Waste Valve
Warranty & Product Information
ASTM
ASTM D-1784
Origin
Global
UPC
662545003764