This product requires certification to purchase.

3/4 in. Sweat Cast Brass Coupling

Legend Valve & Fitting

3/4 in. Sweat Cast Brass Coupling

  • Fast #
  • Part #L302263NL
  • Item #7810152
  • Manufacturer Part #302-263NL
3.1 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

3/4 in. Sweat Cast Brass Coupling

  • Fast #
  • Part #L302263NL
  • Item #7810152
  • Manufacturer Part #302-263NL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Straight
Material
Cast Brass
Warranty & Product Information
ANSI
ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
662545107622