This product requires certification to purchase.

3/4 x 3/4 in. FIP x Sweat Legend Valve Dielectric Union

Legend Valve & Fitting

3/4 x 3/4 in. FIP x Sweat Legend Valve Dielectric Union

  • Fast #
  • Part #L301104NL
  • Item #3930054
  • Manufacturer Part #301-104NL
3.1 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

3/4 x 3/4 in. FIP x Sweat Legend Valve Dielectric Union

  • Fast #
  • Part #L301104NL
  • Item #3930054
  • Manufacturer Part #301-104NL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • No Lead Brass Dielectric Union, FNPT x Sweat, FNPT x Sweat
  • ANSI B16.39
  • ANSI/NSF 372
  • Water Quality Association
  • 180°F Max. Temp.
  • 200 CWP
  • 2-1/2”, 3” & 4” Are Flanged
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
Sweat
End Connections
FNPT x Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Characteristics & Features
Fitting Type
Dielectric Union
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
662545087634