This product requires certification to purchase.

3/4 in. Forged Brass FNPT Lever Handle Gas Ball Valve

Legend Valve & Fitting

Blue Top™ T-3100 3/4 in. Forged Brass FNPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #L102514
  • Item #1792748
  • Manufacturer Part #102-514
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

Blue Top™ T-3100 3/4 in. Forged Brass FNPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #L102514
  • Item #1792748
  • Manufacturer Part #102-514
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-3100 Forged Brass Gas Valve with Side Tap, FNPT x FNPT
  • CSA Certified
  • UL Listed
  • 175 psi.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
2-13/100 in
Length
2-17/25 in
Valve Size
3/4 in
Characteristics & Features
Collection
Blue Top™ T-3100
Handle Material
Aluminum
Material
Forged Brass, Rubber
Material Type
Nitrile
Valve Body Material
Forged Brass
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Nitrile Rubber
Valve Stem
Non-rising
Valve Type
Gas Ball Valve
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B18.21, ANSI Z21.15
ASME
ASME B1.20.1, ASME B16.44, ASME B18.21
ASTM
ASTM B-124, ASTM B-159, ASTM D-2000
CSA Certified
CSA 9.1
Origin
Global
Recommended Valve Application
Gas
UL Listed
Yes