This product requires certification to purchase.

2 in. Plastic Solvent Weld Backwater Valve

Legend Valve & Fitting

Model S-640 2 in. Plastic Solvent Weld Backwater Valve

  • Fast #
  • Part #L202252
  • Item #7228913
  • Manufacturer Part #202-252
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

Model S-640 2 in. Plastic Solvent Weld Backwater Valve

  • Fast #
  • Part #L202252
  • Item #7228913
  • Manufacturer Part #202-252
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • S-640 Backwater valve, solvent
  • ISO 9002
  • The stepped body design places the inlet socket-end higher than the outlet, promoting the correct drop-per-foot and improving flow efficiency
  • Heavy-duty Acme-threaded access lid can be removed using the end of a dimensional 2 in x 4 in board of correct length, to ease clean-out or repair
  • Lid and flapper are equipped with an O-ring or gasket seal, assuring a positive seal-out of sewer gasses
  • Designed for horizontally-installed, low-or-no pressure gravity-flow DWV systems only
  • Not suitable for upward-flow vertical installations or pressurized systems
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Height
4-19/50 in
Length
4-27/50 in
Pressure - Maximum
25 psi
Valve Size
2 in
Characteristics & Features
Collection
Model S-640
Material
Plastic, Rubber
Material Type
Neoprene, PVC
Valve Body Material
PVC
Valve Type
Backwater Valve
Warranty & Product Information
ASME
ASME A112.14.1-2003
ASTM
ASTM D-1784, ASTM D-2665
IAPMO Listed
Yes
Origin
Global