This product requires certification to purchase.

3/4 x 1 in. Pack Joint Bronze Reducing Union

Legend Valve & Fitting

Model T-4325NL 3/4 x 1 in. Pack Joint Bronze Reducing Union

  • Fast #
  • Part #L313256NL
  • Item #4467592
  • Manufacturer Part #313-256NL
4.4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

Model T-4325NL 3/4 x 1 in. Pack Joint Bronze Reducing Union

  • Fast #
  • Part #L313256NL
  • Item #4467592
  • Manufacturer Part #313-256NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • T-4325NL No Lead Bronze Pack Joint (PEP) x Pack Joint (CTS) Union
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4 in to 2 in 80 psi. 80°F
  • 1/2 in to 1 in 100 psi. 100°F
  • Conforms to AWWA C 800
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Length
4-1/4 in
Pressure - Maximum
100 psi
Characteristics & Features
Collection
Model T-4325NL
Fitting Type
Reducing, Union
Material
Bronze, Rubber, Plastic, Stainless Steel
Material Type
Buna-N, Nylon
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM B-62 UNS C83600, ASTM B-62 UNS C89836
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
662545084466