This product requires certification to purchase.

3/4 in. FNPT Boiler Drain Valve

Legend Valve & Fitting

R-672NL 3/4 in. FNPT Boiler Drain Valve

  • Fast #
  • Part #L107555NL
  • Item #4715425
  • Manufacturer Part #107-555NL
4.5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

R-672NL 3/4 in. FNPT Boiler Drain Valve

  • Fast #
  • Part #L107555NL
  • Item #4715425
  • Manufacturer Part #107-555NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • R-672NL no lead FNPT brass boiler drain ball valve
  • CSA
  • ISO 9002
  • NSF 61-G
  • NSF Listed
  • 200 CWP
  • Forged brass
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Pressure - Maximum
200 psi
Valve Size
3/4 in
Width
2-3/5 in
Characteristics & Features
Collection
R-672NL
Handle Material
Aluminum
Material
Brass, Carbon Steel, Plastic, Rubber, Aluminum
Material Type
EPDM, PTFE
Valve Body Material
Brass
Valve Type
Boiler Drain Valve
Warranty & Product Information
ANSI
ANSI 61-G, ANSI B1.20.1, ANSI B1.20.7
ASME
ASME B1.20.1, ASME B1.20.7
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 372, NSF 61 Annex G
NSF Certified
Yes
UL Listed
No
UPC
662545108759