This product requires certification to purchase.

1/2 in. Forged Brass FNPT T-Handle Gas Ball Valve

Legend Valve & Fitting

Red Top ™ T-3005 1/2 in. Forged Brass FNPT T-Handle Gas Ball Valve

  • Fast #
  • Part #L102903
  • Item #2471955
  • Manufacturer Part #102-903
4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

Red Top ™ T-3005 1/2 in. Forged Brass FNPT T-Handle Gas Ball Valve

  • Fast #
  • Part #L102903
  • Item #2471955
  • Manufacturer Part #102-903
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-3005 Economy Two-Piece Gas Ball Valve
  • CSA Certified
  • Massachusetts Code
  • UL Listed
  • 175 PSI
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
1-11/50 in
Length
2-17/100 in
Valve Size
1/2 in
Characteristics & Features
Collection
Red Top ™ T-3005
Handle Material
Aluminum
Material
Forged Brass, Plastic
Material Type
PTFE
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Seat Material
PTFE
Valve Type
Gas Ball Valve
Warranty & Product Information
ANSI
ANSI Z21.15, ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM B-86, ASTM B-16, ASTM B-209-1100, ASTM B-124
CSA Certified
CSA B3-88
Origin
Global
Recommended Valve Application
Gas
UL Listed
Yes