This product requires certification to purchase.

1-1/2 in. Bronze Sweat Spring Check Valve

Legend Valve & Fitting

S-455NL 1-1/2 in. Bronze Sweat Spring Check Valve

  • Fast #
  • Part #L105467NL
  • Item #4467626
  • Manufacturer Part #105-467NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

S-455NL 1-1/2 in. Bronze Sweat Spring Check Valve

  • Fast #
  • Part #L105467NL
  • Item #4467626
  • Manufacturer Part #105-467NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • S-445NL No Lead Bronze In-Line Check Valve, Sweat x Sweat
  • ANSI/NSF 372
  • Third Party Certified WQA
  • 125 WSP
  • 250 CWP
  • Max Temp. 200°F @ 250 PSI
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
4-23/100 in
Length
2-3/5 in
Pressure Class
250#
Valve Size
1-1/2 in
Weight
1.74 lb
Characteristics & Features
Collection
S-455NL
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Disc Material
Buna-N
Valve Type
Spring Check Valve
Electrical & Operational Information
Maximum Temperature
200
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 372, ANSI B1.20.1, ANSI B16.18
ASME
ASME B1.20.1, ASME B16.18
ASTM
ASTM B-584 C89844, ASTM B-159 C51000
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-80
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Commercial, Industrial
UPC
662545092447