This product requires certification to purchase.

2 in. Plastic Solvent Weld 150# Ball Valve

Legend Valve & Fitting

S-600 2 in. Plastic Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201458
  • Item #2471939
  • Manufacturer Part #201-458
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

S-600 2 in. Plastic Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201458
  • Item #2471939
  • Manufacturer Part #201-458
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of heavy-duty, high-impact, virgin PVC resin
  • EPDM seats and stem O-ring assure maintenance-free operation and maximum service life
  • Compact-pattern, lightweight molded-in-place body and one-piece ball-stem design, provide exceptional resistance to wear and to pipeline stress distortion
  • Designed and certified for installation onto Schedule 40 PVC pipe potable water applications
  • Threaded or solvent-weld end connection types, available in nominal pipe sizes 1/2 in. to 2 in
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Length
5-4/5 in
Pressure Class
150#
Valve Size
2 in
Weight
1.68 lb
Characteristics & Features
Clean Bagged
No
Collection
S-600
Handle Material
ABS
Material
Plastic, Rubber
Material Type
ABS, EPDM, PVC
Valve Body Material
PVC
Valve Operator
T-Handle
Valve Seat Material
EPDM
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
150
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61, ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
FM Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Potable Water, Steam
UL Listed
No